Shop All Wire Shelf Units
Safco
Industrial Extra Shelf Pack, 36 x 18"
Mfr # 5287BL
Zoro # G6424478
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 1-1/2 in
- Material Steel
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5287BL
- Zoro # G6424478
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 1-1/2 in |
Details
Item | Industrial Extra Shelf Pack,36 x 18" |
Material | Steel |
Number of Shelves | 2 |
Color | Black |
Finish | Powder Coated |
Standards | Greenguard Certified |
Load Capacity | 1000 lb |
Includes | Snap-together clips |
Leveling Feet Included | Yes |
Description
Industrial Extra Shelf Pack,36 x 18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, Red, 23 5/8 in L (30094RED)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF33 BCP 3 W ft. x 3 H in. Lozier Wire Bin Front - Pack Of 20 (648404)
- Safco Wire Shelf Units