Shop All Wire Shelf Units
Safco
Industrial Add-On Unit, Four-Shelf, 48w x 24d x 72h, Steel, Black
Mfr # 5295BL
Zoro # G408842896
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Color Black
- Shelf Capacity 800 lbs
- Includes (4) Shelves; (2) Posts; Snap-Together Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5295BL
- Zoro # G408842896
- UPC # 73555529524
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Depth | 24" |
Overall Height | 72" |
Overall Width | 48" |
Details
Item | Shelving Units |
Material | Steel |
Color | Black |
Shelf Capacity | 800 lbs |
Includes | (4) Shelves; (2) Posts; Snap-Together Clips |
Shelf Style | Adjustable |
Capacity | 2,500 lbs |
Description
The Industrial Add-On Unit is an extra strength, welded wire construction storage shelf. The open wire shelves are perfect for office storage, promotes air circulation and reduces dust accumulation. The storage shelf is furnished with wire shelves that adjust in 1 in. increments, and includes four steel shelves, four posts and snap-together clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 1", White, 96PK (EWH/H1)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 32 1/4 in L, 20 13/32 in W, 24 1/2 in H (RMRT310000)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Industrial Extra Shelf Pack, 36 x 18" (5287BL)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Wire Shelving, 24"D x 48"W, Gray (5296GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- SAFCO Wire Shelving, 24"D x 36"W, Gray, Material: Steel (5288GR)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- Safco Wire Shelving