Shop All Lecterns
Safco
Impromptu Lectern, 26.5 x 18.75 x 46.5, Black
Mfr # 8912BL
Zoro # G708842855
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound System No
- Material Polycarbonate; Steel
- Width 26.5"
- Height 46.5"
- Depth 18.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 26.5" |
Height | 46.5" |
Depth | 18.75" |
Details
Item | Lecterns |
Sound System | No |
Color | Black |
Material | Polycarbonate; Steel |
Description
The Impromptu Lectern is a workspace podium built from a steel frame and translucent polycarbonate panel. The presentation stand is mobile on four swivel wheels two locking. Complements entire Impromptu line of products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- SAN MIGUEL Caliente Orb Lighting (292996)
- SAFCO Executive Mobile Podium / Lectern - Mahogany (8918MH)
- SAFCO Lectern, Steel/Polycarbonate, Black (8912BL)
- OKLAHOMA SOUND Oklahoma Sound Power Plus Lectern and Rechargeable Battery Wireless Tie Clip/Lavalier Mic (M111PLS-RW/LWM-6)
- ADIROFFICE Wood Stand-up Podium Lectern, Black (ADI661-01-BLK)
- OKLAHOMA SOUND Speaker Stand, Mahogany (70-MY)
- OKLAHOMA SOUND Power Plus Lectern, Mahogany (111PLS-MY)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- Safco Lecterns