Shop All Condiment Dispensers
Safco
Hospitality Organizer, 3 Tier, Black
Mfr # 3275BL
Zoro # G4180605
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 7
- Material Steel
- Color Black
- Height 8 1/4"
- Width 11 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3275BL
- Zoro # G4180605
- UPC # 073555327526
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 8 1/4" |
Width | 11 1/2" |
Depth | 8 1/4" |
Details
Item | Hospitality Organizer,3 Tier,Black |
Number of Compartments | 7 |
Material | Steel |
Color | Black |
Weight | 3 lbs |
Standards | GREENGUARD Certified |
Description
Hospitality Organizer,3 Tier,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- HARDT Assembly Drain Pump Infgc- Replace 7322 (99-16447)
- PITCO FRY BASKET - EZ-GRIP- 13-1/4" X 4-1/2" for Pitco - Part# PTP6072147 (PTP6072147)
- VULCAN HART Thermostat W/ Dial Kxp, 3/16 X 6-1/2, 24 (00-352492-00001)
- SAFCO Hospitality Organizer, 1 Drawer, Black (3274BL)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black (3293BL)
- SAFCO Break Room Supplies Organizer, Mesh (3293BL)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- ALLPOINTS Fifo Bottle 20Oz W/Thin (185674)
- COMMERCIAL Condiment Holder (11292)
- Safco Condiment Dispensers