Shop All Condiment Dispensers
Safco
Hospitality Organizer, 1 Drawer, Black
Mfr # 3274BL
Zoro # G4180596
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Material Steel
- Color Black
- Height 3 1/4"
- Width 12 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3274BL
- Zoro # G4180596
- UPC # 073555327427
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 3 1/4" |
Width | 12 1/2" |
Depth | 11 1/4" |
Details
Item | Hospitality Organizer,1 Drawer,Black |
Number of Compartments | 5 |
Material | Steel |
Color | Black |
Description
Hospitality Organizer,1 Drawer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Interface Kit (8262260)
- JOHNSON CONTROLS Thermocouple, Baso - Husky 48 (K16WT-48)
- T&S BRASS Hose (24", S/S) (-0024-H)
- DEL MONTE Del Monete Cut Green Beans 14.5 oz. Can, PK24 (2001274)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 14.625x11.75x15, Steel Mesh, Black (3293BL)
- SAFCO Hospitality Organizer, 3 Tier, Black (3275BL)
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- TABLECRAFT Dredge with Handle, S/S, PK12 (H159)
- E-Z MIX E-Z Mix EMX-70086 2.5-Quart Plastic Mixing Cups; Box Of 25 (EMX-70086)
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 6 (SBC6)
- Safco Condiment Dispensers