Shop All Hand Trucks
Safco
Hand Truck, Stow-Away, 275 Ib Cap.19"x17-3/4"x38-3/4", AM
Mfr # SAF4062
Zoro # G201847289
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39"
- Overall Width 19.5"
- Material Aluminum
- Color Silver
- Load Capacity 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF4062
- Zoro # G201847289
- UPC # 73555406207
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 39" |
Overall Width | 19.5" |
Caster Dia. | 7" |
Depth | 18" |
Details
Material | Aluminum |
Color | Silver |
Load Capacity | 275 lb |
Item | Stow-Away Medium Hand Truck |
Handle Type | Telescopic |
Number of Casters | 2 |
Type | Hand Truck |
Frame Material | Aluminum |
Features | Collapsible; Retractable Wheel |
Description
Hand truck feature a lightweight aluminum frame for easy handling. Ideal for sales staff, travelers and small offices. Versatile, collapsible design fits into small spaces for compact storage when not in use. Design includes a telescoping handle, retractable wheels, 19" x 11" fold-up toe plate, 7" diameter solid rubber tires and a 275 lb. capacity. Collapsed size is 19-1/2" wide x 2-1/4" deep x 28-1/2" high.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET77)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 100 in. W (30EP78)
- DAYTON Furniture & Crate Mover, 4,000 lb. Cap, PK2 (13V412)
- SAFCO Convertible Hand Truck, 2 or 4 Wheels, 15-1/2"x9-43"x36", AM (SAF4050)
- SAFCO HideAway Convertible Truck, 400 lb Capacity, 15.5 x 43 x 36, Aluminum (4050)
- SAFCO Utility Truck, Convertible (4050)
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- SAFCO Stow-Away Platform Truck, 1000 lb. Cap (4053NC)
- SAFCO HideAway Aluminum Hand Trck, 250 lb. Cap (4061)
- BON TOOL Bon 84-866 Tree Dolly Hand Truck (84-866)
- Safco Hand Trucks & Dollies