Shop All Arm, Back, and Foot Rests
Safco
Half-Cylinder Padded Foot Cushion, 17-1/2w x 11-1/2d x 6-1/4h, Black
Mfr # 92311
Zoro # G0207123
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Hypoallergenic Medical-Grade Foam; Nylon
- Width 17.5"
- Height 6.25"
- Standards GREENGUARD Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 92311
- Zoro # G0207123
- UPC # 073555923117
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 17.5" |
Height | 6.25" |
Depth | 11.5" |
Details
Item | Half-Cylinder Padded Foot Cushion |
Color | Black |
Material | Hypoallergenic Medical-Grade Foam; Nylon |
Standards | GREENGUARD Certified |
Features | Machine Washable; Nonslip |
Weight | 7 lbs |
Description
Half-Cylinder Padded Foot Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO MAT, CHAIR, DURA, W/LIP, 36X48 (DEFCM13113)
- ZORO SELECT 21" W Roll File, White (4KH35)
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Red (BT-51593RED)
- SAFCO Task Master Adjustable Height Footrest, 20w x 12d x 5 1/2h-15h, Black (5124)
- SAFCO Safco Products Task Master Adjustable Footrest (5124)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- SAFCO Footrest, Height-Adjust, Black (2129BL)
- OFFICE STAR Headrest, For Series 818, Fabric/Nylon (HRL818)
- Safco Arm, Back, and Foot Rests