Shop All Waiting Room & Guest Chairs
Safco
Guest Chair, 24-1/2"L33-1/2"H
Mfr # 6805BL
Zoro # G4434160
product price: $330.99
/pk 2, $165.50/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 24-1/2"
- Back Color Black
- Backrest Round
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6805BL
- Zoro # G4434160
- UPC # 073555680522
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 24-1/2" |
Width | 19" |
Details
Item | Guest Chair |
Back Color | Black |
Backrest | Round |
Color | Black |
Office Chair Style | Guest Chair |
Weight Capacity | 250 lb. |
Material | Plastic |
Style | Guest Chair |
Description
Guest Chair Straight Leg,Black,Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- STACKBIN Computer Desk No.2 (P6030-T-DESK2)
- OFFICESOURCE Tribeca Collection Tribeca Sofa (9683AGT)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO Glides, 2"L2"H (5138)
- LUMISOURCE Diana Lounge Chair in Gold Metal and Black Velvet (CHR-DIANA AUBK)
- Safco Office Chairs