Shop All Waiting Room & Guest Chairs
Safco
Guest Chair, 23-1/2"L33-1/2"H
Mfr # 6804LT
Zoro # G4434179
product price: $245.99
/pk 2, $123.00/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 23-1/2"
- Backrest Round
- Color Latte
- Office Chair Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6804LT
- Zoro # G4434179
- UPC # 073555680447
- Country of Origin Taiwan, Province of China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 23-1/2" |
Width | 19-3/4" |
Details
Item | Guest Chair |
Backrest | Round |
Color | Latte |
Office Chair Style | Guest Chair |
Weight Capacity | 250 lb. |
Material | Plastic |
Style | Guest Chair |
Description
Rave(TM) Guest Chair Sled Base,Latte,Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, White, Vinyl (493N62)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- HIRSH Janitorial Storage Cabinet, 18"D x 36"W x 72"H, Putty (24032)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Glides, 2"L2"H (5138)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Ink Upholstery (NP1401)
- Safco Seating