Shop All Trash Can Lids
Safco
Funnel Trash Can Lid, 20 in W/Dia, Silver, metal
Mfr # 9560WA
Zoro # G5623055
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Funnel
- For Use With 9550BL, 9551BL, 9552BL, 9553BL
- Lid Shape Triangular
- Color Silver
- Width/Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9560WA
- Zoro # G5623055
- UPC # 073555956023
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Width | 20" |
Height | 3 in |
Fits Container Size | 15 gal., 17 gal., 19 gal., 21 gal. |
Details
Top Type | Funnel |
For Use With | 9550BL, 9551BL, 9552BL, 9553BL |
Lid Shape | Triangular |
Color | Silver |
Item | Trash Can Lid |
Series | Trifecta |
Material | metal |
Shape | Triangle |
Product Type | Recycling Lid |
Description
Recycling Lid, Funnel, Silver, Height 3 in, 9550BL, 9551BL, 9552BL, 9553BL For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORAMCO Noramco RT-4047-XH 45 gal Black Can Liner (6291017)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue (46U234)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- SAFCO Trifecta Lid (9560BL)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PC)
- ZORO SELECT Trash Can Top, 18 in dia., Round, Silver (820RW3)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- Safco Trash Can Lids