Shop All Arm, Back, and Foot Rests
Safco
Footrest, Height-Adjust, Black
Mfr # 2129BL
Zoro # G0059969
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel, Aluminum, Nylon
- Width 20"
- Height 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2129BL
- Zoro # G0059969
- UPC # 073555212921
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 20" |
Height | 21-1/2" |
Details
Item | Height-Adjustable Footrest |
Color | Black |
Material | Steel, Aluminum, Nylon |
Description
Height-Adjustable Footrest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 12x24 (BL01454-C1224GG)
- MANTUA Twin Premium Platform Bed Base (PB33)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- SAFCO Closed Loop Armrest Set (5143)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- SAFCO Task Master Adjustable Height Footrest, 20w x 12d x 5 1/2h-15h, Black (5124)
- SAFCO Safco Products Task Master Adjustable Footrest (5124)
- AIDATA Sleek Footrest, 4 Angle Adjustments At 10°/15°/20°/25°, Black/Gray (FR-1001G)
- Safco Arm, Back, and Foot Rests