Shop All Arm, Back, and Foot Rests
Safco
Footrest, Adjustable
Mfr # 2129BL
Zoro # G8586518
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon, Steel
- Width 14-1/4"
- Length 20"
- Height 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2129BL
- Zoro # G8586518
- UPC # 073555212921
- Country of Origin Taiwan, Province of China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 14-1/4" |
Length | 20" |
Height | 21-1/2" |
Overall Width | 14 1/4 in |
Overall Height | 21 1/2 in |
Overall Length | 20 in |
Details
Item | Footrest |
Color | Black |
Material | Nylon, Steel |
For Use With | Work Stations |
Product Type | Foot Rest |
Features | Handle |
Description
Footrest, Color Black, Features Handle, Material Nylon, Steel, Overall Height 21 1/2 in, Overall Length 20 in, Overall Width 14 1/4 in, Product Type Foot Rest, For Use With Work Stations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- KASON Double Knuckle Hinge, Right Handed (11241000004)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- SAFCO Task Master Adjustable Height Footrest, 20w x 12d x 5 1/2h-15h, Black (5124)
- SAFCO Closed Loop Armrest Set (5143)
- SAFCO Footrest, Height-Adjust, Black (2129BL)
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- Safco Arm, Back, and Foot Rests