Shop All Desk Chairs
Safco
Foam; Polyurethane; Steel, T-Arm, Black
Mfr # 6689BL
Zoro # G5077631
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style T-Arm
- Seat Material Foam; Polyurethane; Steel
- Seat Color Black
- Color Black
- Material Foam; Polyurethane; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6689BL
- Zoro # G5077631
- Country of Origin United States
- Category Desk Chairs
Dimensions
Overall Width | 4.13" |
Overall Height | 10" |
Overall Depth | 10.25" |
Depth | 10.25" |
Arm Height From Seat | 12.25" |
Details
Arm Style | T-Arm |
Seat Material | Foam; Polyurethane; Steel |
Seat Color | Black |
Color | Black |
Item | Height-Adjustable T-Pad Arms for Apprent |
Material | Foam; Polyurethane; Steel |
For Use With | Safco® Apprentice Series Chairs |
Series | Safco® Apprentice Series |
Standards | GREENGUARD Certified |
Adjustable | Adjustable |
Weight | 7 lbs |
Armrest Material | Foam; Polyurethane |
Description
Height-Adjustable T-Pad Arms for Apprent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- WESTCLOX Westclox Wall Clock Commercial 14" Roun 32067 (8795379)
- HIRSH 15" W 5 Drawer File Cabinet, Putty, Letter (17777)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Baby Blue Vinyl Seat, Silver Base (4756BUV)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- SAFCO Desk Chair, Mesh, Loop Arms, Black (3396BL)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- SAFCO Optimus High Back Big & Tall Chair, 400-lb. Capacity, Black Fabric (3590BL)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- Safco Desk Chairs