Shop All Arm, Back, and Foot Rests
Safco
Floor Mat, Cushioned, Anti-Fatigue, Movable
Mfr # 2110BL
Zoro # G8587951
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- Width 20"
- Length 30"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2110BL
- Zoro # G8587951
- UPC # 073555211023
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 20" |
Length | 30" |
Height | 1" |
Details
Item | Movable Anti-Fatigue Mat |
Color | Black |
Material | Polyurethane |
Product Type | Floor Mat,Cushioned,Anti-Fatigue,Movable |
Features | Anti-fatigue, Beveled Edge |
Description
Floor Mat,Cushioned,Anti-Fatigue,Movable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Loop, Black (B6406)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- TRADEMARK FINE ART Silvia Vassileva 'Fiery Dahlias I Crop' Canvas Art, 35x35 (WAP06691-C3535GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- SAFCO T Pad Arms, Adjustable (6689BL)
- SAFCO Footrest, Height-Adjust, Black (2129BL)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- SAFCO Half-Cylinder Padded Foot Cushion, 17-1/2w x 11-1/2d x 6-1/4h, Black (92311)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- SAFCO Closed Loop Armrest Set (5143)
- ALERA Relaxing Adjustable Footrest, 13.75w x 17.75d x 4.5 to 6.75h, Black (ALEFS212)
- Safco Arm, Back, and Foot Rests