Shop All Trash Can Lids
Safco
Flat Trash Can Lid, 20 in W/Dia, Silver, metal
Mfr # 9560PC
Zoro # G5699066
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- For Use With 9550BL, 9551BL, 9552BL, 9553BL
- Lid Shape Triangular
- Color Silver
- Width/Diameter 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9560PC
- Zoro # G5699066
- UPC # 073555956047
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Width | 20" |
Container Top Depth | 20" |
Fits Container Size | 15 gal., 17 gal., 19 gal., 21 gal. |
Height | 3 in |
Depth | 20 in |
Details
Top Type | Flat |
For Use With | 9550BL, 9551BL, 9552BL, 9553BL |
Lid Shape | Triangular |
Color | Silver |
Lid Connection | Stays Open |
Item | Trash Can Lid |
Container Top Design | Flat |
Indoor/Outdoor | Indoor |
Container Markings | Plastic |
Lid Closure Type | Stays Open |
Material | metal |
Series | Trifecta |
Shape | Triangle |
Product Type | Recycling Lid |
Description
Recycling Lid, Silver, Trifecta Series, Plastic, Height 3 in, 9550BL, 9551BL, 9552BL, 9553BL For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Trash Can, Orange, Open Top, Plastic (2119307)
- FANTASTIK All Purpose Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (308685)
- POLAR PLASTICS Construction Film, 6x100, 4 mil, White (W64)
- PROTEAM Static Dissipating Hose, 1-1/2", 78" (103172)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PC)
- SAFCO Trifecta Lid (9560BL)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Blue, Plastic (FG279100DBLUE)
- Safco Trash Can Lids