Shop All Trash Can Lids
Safco
Flat Slot Lid, 15 in W/Dia, Black, metal, 1 Openings
Mfr # 2987BL
Zoro # G5548252
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- For Use With 39E404, 39E405, 39E406, 39E407
- Lid Shape Square
- Color Black
- Width/Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2987BL
- Zoro # G5548252
- UPC # 073555298727
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 15 in |
Width | 15" |
Height | 3/4 in |
Container Top Depth | 15" |
Fits Container Size | 25 gal., 31 gal., 37 gal., 42 gal. |
Depth | 15 in |
Details
Top Type | Flat |
For Use With | 39E404, 39E405, 39E406, 39E407 |
Lid Shape | Square |
Color | Black |
Lid Connection | Stays Open |
Opening Closure Type | Hinged |
Item | Slot Lid |
Container Top Design | Flat |
Series | Public Square |
Material | metal |
Number of Openings | 1 |
Includes | Decals |
Shape | Square |
Lid Closure Type | Stays Open |
Container Markings | Recycle Symbol |
Indoor/Outdoor | Indoor |
Product Type | Recycling Lid |
Description
Recycling Lid, Number of Openings 1, Black, Public Square Series, Recyclables, Height 3/4 in, 39E404, 39E405, 39E406, 39E407 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Brush Head, Broiler , Coarse (SSGBB011 (FMP LOGO))
- SANITAIRE Carpet Extractor Accessory Kit (SC80B)
- MR. METAL Mild Scent Metal Cleaner 8 oz Liquid (707284)
- PROTOCHEM LABORATORIES Non-Ammoniated Glass Cleaner Concentrate, 1 gal., EA1 (PC-14B-1)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PC)
- SAFCO Trifecta Lid (9560BL)
- BRONCO Trash Can Lid, 32 gal Rnd Trash Can Lid (84103304)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- Safco Trash Can Lids