Shop All Trash Can Lids
Safco
Flat Recycling Lid, 20 in W/Dia, Silver, Stainless Steel
Mfr # 9560PA
Zoro # G5647424
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- For Use With 9550BL, 9551BL, 9552BL, 9553BL
- Container Shape Triangle
- Lid Shape Triangular
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9560PA
- Zoro # G5647424
- UPC # 073555956030
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Fits Container Size | 15 gal., 17 gal., 19 gal., 21 gal. |
Width | 20" |
Height | 3 in |
Container Top Depth | 20" |
Depth | 20 in |
Details
Top Type | Flat |
For Use With | 9550BL, 9551BL, 9552BL, 9553BL |
Container Shape | Triangle |
Lid Shape | Triangular |
Color | Silver |
Lid Connection | Stays Open |
Item | Recycling Lid |
Series | Trifecta |
Container Markings | Paper |
Lid Closure Type | Stays Open |
Shape | Triangle |
Indoor/Outdoor | Indoor |
Container Top Design | Flat |
Material | Stainless Steel |
Description
Recycling Lid, Silver, Trifecta Series, Paper, Height 3 in, 9550BL, 9551BL, 9552BL, 9553BL For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Main Filter, Polyester (8-17152)
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK (BWK454W753CT)
- MR. CLEAN 1 Gal. Closed Loop Finished Floor Cleaner (003700039949)
- DUSTLESS TECHNOLOGIES HEPA Filter Cover, Cloth, Micro Filtration (13301)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PC)
- SAFCO Trifecta Lid (9560BL)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- Safco Trash Can Lids