Shop All Trash Can Lids
Safco
Flat Recycling Lid, 15 in W/Dia, Black, Steel, 1 Openings
Mfr # 2988BL
Zoro # G5505157
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- For Use With 39E404, 39E405, 39E406, 39E407
- Container Shape Square
- Lid Shape Square
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2988BL
- Zoro # G5505157
- UPC # 073555298826
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 15 in |
Container Top Depth | 15" |
Width | 15" |
Height | 3/4 in |
Fits Container Size | 25 gal., 31 gal., 37 gal., 42 gal. |
Depth | 15 in |
Details
Top Type | Flat |
For Use With | 39E404, 39E405, 39E406, 39E407 |
Container Shape | Square |
Lid Shape | Square |
Color | Black |
Lid Connection | Stays Open |
Item | Recycling Lid |
Number of Openings | 1 |
Shape | Square |
Series | Public Square |
Indoor/Outdoor | Indoor |
Container Top Design | Flat |
Includes | Decals |
Material | Steel |
Lid Closure Type | Stays Open |
Container Markings | Cans, Glass |
Description
Recycling Lid, Number of Openings 1, Black, Public Square Series, Cans, Glass, Height 3/4 in, 39E404, 39E405, 39E406, 39E407 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1.2 L Personal Soaps 3 PK (AGB120TF)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-SN2848)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990RE)
- SAFCO Flat Trash Can Lid, 20 in W/Dia, Silver, metal (9560RE)
- SAFCO Trifecta Lid (9560BL)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PA)
- SAFCO Recycling Lid, 10 in W/Dia, Silver (2990PC)
- RUBBERMAID COMMERCIAL Lid for 16 cubic ft truck, Black, Plastic (FG461500BLA)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- Safco Trash Can Lids