Shop All File Holders
Safco
Flat File for 48" x 36" Docs, Black
Mfr # 4998BLR
Zoro # G8587190
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4998BLR
- Zoro # G8587190
- UPC # 073555499827
- Country of Origin United States
- Category File Holders
Details
Item | Flat File for 48" x 36" Docs,Black |
Description
Flat File for 48 In. x 36 In. Docs,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 6 in. W X 9 in. L Wide Ruled Spiral Steno Book (43080)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-MD T/A BLUE100)
- EMI Shears, Angled, 7-1/2" L, Black (1099-BK)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- SAFCO SHELF, F/42W DESK, BK (SAF3603BL)
- SAFCO Letter Tray/File Holder, 5, Comp (3127BL)
- SAFCO Letter Tray/File Holder, 8, Comp (3253BL)
- SAFCO Flat File for 48" x 36" Docs, White (4998WHR)
- SAFCO ORGANIZER, MESH 5 DRAWER, BK (SAF9432BL)
- SAFCO Letter Tray/File Holder, 8, Comp (3129BL)
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- Safco File Holders