Shop All File Holders
Safco
File Cart, w/4 Drawers, Black
Mfr # 5214BL
Zoro # G0929011
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 15 3/4 in
- Overall Height 27 in
- Overall Depth 17 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5214BL
- Zoro # G0929011
- UPC # 073555521429
- Country of Origin China
- Category File Holders
Dimensions
Overall Width | 15 3/4 in |
Overall Height | 27 in |
Overall Depth | 17 in |
Details
Item | Vertical File Cabinet |
Color | Black |
Construction | Steel |
Material | Steel |
Finish | Powder Coated |
Locking | None |
Number of Drawers | 4 |
Product Type | Vertical File Cabinet |
Form Factor | Letter |
Kit Product Type | Vertical File Cabinet |
Description
Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking None, Material Steel, Number of Drawers 4, Overall Depth 17 in, Overall Height 27 in, Overall Width 15 3/4 in, Product Type Vertical File Cabinet, Standards Not Applicable, Lockable Drawer Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 20" x 18", Kraft, 10/Bundle (11G133)
- SWINGLINE GBC Shredder Bags, 13-19 gal., For 300X, PK25 (1765010B)
- SPARCO Strap, Currency, $2000, Violet Pk (SPRBS2000WK)
- ROADPRO Black Aluminum Briefcases 17.5" (SPC-941G)
- SAFCO Flat File for 42" x 30" Docs, Tropic Sand (4996TSR)
- SAFCO Letter Tray/File Holder, 8, Comp (3129BL)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 24", 6/Carton (50026)
- SAFCO Rollaway File, Letter, 13-1/2"x24-3/4"x28-1/4", Black (SAF5362BL)
- SAFCO Mobile Tub File, w/Lock, Letter, Black (5362BL)
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- SAFCO ORGANIZER, MESH 12 PKT, BK (SAF9430BL)
- Safco File Holders