Shop All Magazine Racks
Safco
Fiberboard Literature Sorter, 12 Sections, 19 5/8 x 11 7/8 x 16 1/8, Cherry
Mfr # 9420CY
Zoro # G302683427
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Number of Compartments 12
- Height 16"
- Width 19 1/2"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9420CY
- Zoro # G302683427
- UPC # 73555942040
- Country of Origin Taiwan, Province of China
- Category Magazine Racks
Dimensions
Height | 16" |
Width | 19 1/2" |
Depth | 12" |
Compartment Height (In.) | 2.38 in |
Compartment Depth (In.) | 9 in |
Compartment Width (In.) | 11-1/2 in |
Size | 9" x 11 1/2" x 2 3/8" |
Details
Item | Literature Sorters |
Color | Cherry |
Number of Compartments | 12 |
Material | Fiberboard;Hardboard;Laminated Compressed Wood |
Weight | 18 lbs |
Literature Sorter Type | Open Front |
Description
Ideal for desktop literature organization. Shelves are adjustable or removable to customize compartments for document, binder and office supply storage. Ten hardboard shelves form up to twelve 9w x 11 1/2d x 2 3/8h letter-size compartments and support up to 15 lbs. each. Made of 1/2" compressed wood with laminate finish; solid fiberboard back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- EATON BUSSMANN 2PK 60A NON Cart Fuse (BP/NON-60)
- SAFCO Magazine Rack, 23-Pocket, Gray (4322GR)
- SAFCO Rotating Magazine Stand, 30-Pocket, Black (5577BL)
- SAFCO Mailroom Work Table, Letter (9420CY)
- SAFCO Magazine Rack, 11-Pocket, Gray (4321GR)
- SAFCO Rotary Floor Display (4139CH)
- SAFCO Literature Org, Wood, Adjustable, 36, Grey (9424GR)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (5075 MED GREY)
- Safco Magazine Racks