Shop All Furniture Accessories
Safco
Extended Height Mesh Chair, Black, PK2
Mfr # 3396BL
Zoro # G4495289
product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight 4.6 lbs
- Material Nylon
- For Use With Vue™ Mesh Extended-Height Chair;Vue™ Mesh Extended-Height Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3396BL
- Zoro # G4495289
- UPC # 073555339628
- Country of Origin Taiwan, Province of China
- Category Furniture Accessories
Details
Item | Extended Height Mesh Chair,Black,PK2 |
Color | Black |
Weight | 4.6 lbs |
Material | Nylon |
For Use With | Vue™ Mesh Extended-Height Chair;Vue™ Mesh Extended-Height Chair |
Description
Extended Height Mesh Chair,Black,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- SAFCO Power Module w/USB (2078BL)
- SAFCO Carpet Casters for Alphabetter (1210BL)
- C-LINE PRODUCTS Standard Chair Cubbie, 14, Seafoam Green (10414)
- PROJEX Rubber Leg Tip Off-White Round 1-1/2 in. W , 2PK (P0085)
- HOLLAND BAR STOOL CO Dallas Stars Seat Cover (BSCDalSta)
- DIVERSIFIED SPACES Rod Socket Assy, Socket, Washer, Nut (206505)
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- Safco Furniture Accessories