Shop All Arm, Back, and Foot Rests
This Product is Discontinued
Safco
Ergo Footrest, Adjustable (Discontinued)
Mfr # 5124
Zoro # G8588715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Width 12"
- Length 20"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5124
- Zoro # G8588715
- UPC # 073555512403
- Country of Origin Unknown
- Category Arm, Back, and Foot Rests
Dimensions
Width | 12" |
Length | 20" |
Height | 15" |
Details
Item | Adjustable Shop Footrest |
Color | Black |
Material | Steel |
Standards | ANSI/BIFMA |
Description
Adjustable Shop Footrest, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.