Shop All Arm, Back, and Foot Rests
Safco
Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black
Mfr # 2105
Zoro # G5800713
original price:
$84.35
5% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 18.5"
- Height 5"
- Depth 11.5"
- Weight 27 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2105
- Zoro # G5800713
- UPC # 073555210507
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18.5" |
Height | 5" |
Depth | 11.5" |
Details
Item | Ergo-Comfort Adjustable Footrest |
Color | Black |
Weight | 27 lbs |
Description
Ergo-Comfort Adjustable Footrest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Adjustable Metal Footrest (KCS14120)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92343-30)
- SAFCO Task Master Adjustable Height Footrest, 20w x 12d x 5 1/2h-15h, Black (5124)
- SAFCO Footrest, Height-Adjust, Black (2129BL)
- SAFCO Lumbar Support Memory Foam Backrest, 14-1/2w x 3-3/4d x 6-3/4h, Black (7154BL)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- SAFCO Safco Products Task Master Adjustable Footrest (5124)
- SAFCO Half-Cylinder Padded Foot Cushion, 17-1/2w x 11-1/2d x 6-1/4h, Black (92311)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- Safco Arm, Back, and Foot Rests