Shop All Desk Chairs
Safco
Economy Industrial Chair, Polyurethane, 17" Height, Black
Mfr # 5117
Zoro # G8588706
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Economy Industrial Chair
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 17"
- Seat Width 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5117
- Zoro # G8588706
- UPC # 073555511703
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17" |
Seat Width | 16 1/4 in |
Seat Depth | 16 1/4 in |
Back Height | 9" |
Overall Height | 43" |
Height | 35" |
Overall Depth | 26 in |
Overall Width | 26 in |
Back Width | 14.50" |
Maximum Seat Height | 35 in |
Maximum Overall Height | 43 in |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 35 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Black, Silver, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 16 1/4 in, Seat Width 16 1/4 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Swivel, Number of Arms 0, Arm Adjustment Not Applicable, Arm Attachment Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO Soft Tough Adjustable T-Pad Arms (6683)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 23"Height, Loop Arms, Black (3504BL)
- SAFCO CHAIR, BIG&TALL, ALL MESH, BK (SAF3505BL)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- Safco Office Chairs