Shop All Mail Sorters
Safco
E-Z Sort Table Top
Mfr # 7750GR
Zoro # G903876211
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Height 1 in
- Width 60 in
- Depth 30 in
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7750GR
- Zoro # G903876211
- UPC # N
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 1 in |
Width | 60 in |
Depth | 30 in |
Overall Height | 1 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Details
Item | Sorting Table Top |
Number of Compartments | 20 |
Load Capacity | 500 lb |
Tabletop Color | White |
Frame Color | White |
For Use With | 7749BL, 7749GR |
Assembled/Unassembled | Unassembled |
Tabletop Material | Particleboard, Metal |
Product Type | Sorting Table Top |
Assembly | Unassembled |
Compatible Manufacturer Part Number | 7749BL, 7749GR |
Description
Sorting Table Top, Product Type Sorting Table Top, Overall Height 1 in, Overall Depth 30 in, Overall Width 60 in, Compatible Manufacturer Part Number 7749BL, 7749GR, Tabletop Material Particleboard, Metal, Frame Color White, Load Capacity 500 lb, Assembly Unassembled, Compatible Grainger Part Number 181KX9, 619R89, Number of Shelves Not Applicable, Frame Material Not Applicable, Tabletop Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Yellow, 500/Roll (DL631L)
- DETECTAMET Metal Case Pen, Blue Ink, W/Clip, PK50 (610-I01-DA01)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Contemporary Heart Designs, Blank Inside, 100PK (64563)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO Wood/Fiberboard E-Z Stor Sorter, 36 Sections, 40 x 11 3/4 x 32 1/2, Mahogany (9321MH)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- SAFCO Steel/Fiberboard Literature Sorter, 72 Sections, 32.25x13.5x75, Black (7131BL)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- Safco Mailroom Equipment