Shop All Mail Sorters
Safco
E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray
Mfr # 7751GR
Zoro # G308842873
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 25
- Height 14.25"
- Width 57.5"
- Depth 13"
- Tabletop Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7751GR
- Zoro # G308842873
- UPC # 73555775136
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 14.25" |
Width | 57.5" |
Depth | 13" |
Details
Item | Literature Sorters |
Number of Compartments | 25 |
Tabletop Color | Light Gray |
Tabletop Material | Steel |
For Use With | Safco® E-Z Sort Sorting Table; Safco® Tabletop; Safco® E-Z Sort Riser; Safco® E-Z Sort Satellite Mail Station Base |
Description
Extra-wide, 11 in. mail trays form any combination of compartments up to 25. Can be used stand-alone or stacked. Includes 20 molded compartment trays, each with finger cutouts and label holders. Shelves adjust in 3/4 in. increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Scissors, 4-Inch (444HC)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 24", Kraft, 10/Bundle (55VH75)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 8 Rolls (K9026-8)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO Literature Organizer, 60 Cmprtmnt, 37-1/2"x12-3/4"x60", GY (SAF9231GRR)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- Safco Mail Sorters