Shop All Mail Sorters
Safco
E-Z Sort Sorter Module
Mfr # 7751GR
Zoro # G803670568
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Height 14 1/4 in
- Width 57 1/2 in
- Depth 13 in
- Load Capacity Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7751GR
- Zoro # G803670568
- UPC # N
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 14 1/4 in |
Width | 57 1/2 in |
Depth | 13 in |
Overall Depth | 13 in |
Overall Height | 14 1/4 in |
Overall Width | 57 1/2 in |
Description
Literature and Mail Organizer, Product Type Mail and Literature Sorter, Number of Compartments 20, Includes Label Holders No, Overall Height 14 1/4 in, Overall Depth 13 in, Overall Width 57 1/2 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number 7749GR, 7750GR, 7752GR, Swivel No, Assembly Unassembled, Compatible Grainger Part Number Not Applicable, Weight Capacity Not Rated, Adjustable Shelves Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Onyx Mail Sorter (7770BL)
- SAFCO Mailflow-To-Go Literature/Forms Cabinet (SRT4280BPG)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- Safco Mail Supplies