Shop All Mail Sorters
Safco
E-Z Sort Riser, 57.5 x 13 x 14, Light Gray
Mfr # 7752GR
Zoro # G708842831
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 57.5"
- Depth 13"
- Tabletop Color Light Gray
- Tabletop Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7752GR
- Zoro # G708842831
- UPC # 73555775235
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 14" |
Width | 57.5" |
Depth | 13" |
Details
Item | Literature Sorter Accessories |
Tabletop Color | Light Gray |
Tabletop Material | Steel |
For Use With | Safco® E-Z Sort® Mail Sorter Modules 7751GR (sold separately) |
Finish | Enamel |
Description
The E-Z Sort Riser is modular mailroom riser that supports one or more modules or use on a table to accommodate scales, postage meters and off surface computer storage. The riser is built from a heavy-gauge steel and features a powder coat finish for durability. Cable management cutouts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Gel Roller Ball Pen, Fine 0.7 mm, Black, Blue, Red PK3 (PIL31023)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- KENSINGTON Grommet Hole Cable Anchor (K64612WW)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x25-1/4", 32 Compartment, Gray (SAF9494GR)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, BK (STX61419U01C)
- Safco Mailroom Equipment