Shop All Mail Sorters
Safco
E Z Sort Riser , 57-1/2" W 14" H, Black Tabletop
Mfr # 7752BL
Zoro # G0924820
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14"
- Width 57-1/2"
- Depth 13"
- Tabletop Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7752BL
- Zoro # G0924820
- UPC # 0073555775228
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 14" |
Width | 57-1/2" |
Depth | 13" |
Details
Item | E Z Sort Riser |
Tabletop Color | Black |
Color | Black |
Type | Riser |
Material | Heavy-gauge steel |
Green Certification or Other Recognition | GREENGUARD |
Description
E Z Sort Riser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown (71353)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Wall Mounted, Locking (2580B-10)
- CRAYOLA Staonal Marking Crayon, Red, 8PK (CYO5200023038)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x24, 36 Compartment, Gray (SAF9424GR)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- DURHAM MFG Literature Rack, Compartment 15, Blk (434-08)
- Safco Mail Sorters