Shop All Mail Sorters
Safco
E-Z Sort Additional Mail Trays, PK5
Mfr # 7753GR
Zoro # G6424164
product price: $63.85
/pk 5, $12.77/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Width 11"
- Depth 12.5"
- Green Certification or Other Recognition GREENGUARD
- For Use With E-Z Sort Mailroom Furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7753GR
- Zoro # G6424164
- Country of Origin China
- Category Mail Sorters
Dimensions
Height | 0.5" |
Width | 11" |
Depth | 12.5" |
Overall Height (In.) | 1/2 in |
Overall Width (In.) | 11 in |
Overall Depth (In.) | 12 1/2 in |
Details
Item | E-Z Sort Additional Mail Trays,PK5 |
Green Certification or Other Recognition | GREENGUARD |
For Use With | E-Z Sort Mailroom Furniture |
Color | Gray |
Type | CTN |
Construction | Steel |
Accessory Type | Mail Tray |
Description
E-Z Sort Additional Mail Trays,PK5, Color Gray, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- ARROW FASTENER STPL #855 WC 5/16""1250PK (855SP)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Adjust Organizer, 39-1/4"x11-3/4"x16-3/8, 24 Compartment, Oak (SAF9423MO)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- SAFCO Steel Project Center Organizer, 18 Pockets, 37 1/2 x 15 3/4 x 36 1/2 (9264GR)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- STOREX Literature Sorter, 24 Comp, 14-1/10"Wx31-2/5"Lx20-1/2"H, GY (STX61434U01C)
- Safco Mail Supplies