Shop All Mail Sorters
Safco
E-Z Sort Additional Mail Trays, 5 Shelves, 11 x 12.5 x 0.5, Gray
Mfr # 7753GR
Zoro # G608842887
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5"
- Width 11"
- Depth 12.5"
- Tabletop Color Gray
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7753GR
- Zoro # G608842887
- Country of Origin China
- Category Mail Sorters
Dimensions
Height | 0.5" |
Width | 11" |
Depth | 12.5" |
Details
Item | Literature Sorter Accessories |
Tabletop Color | Gray |
Finish | Gray |
Tabletop Material | Plastic |
Description
The E-Z Sort Additional Mail Trays add expanded sorting options to the 7751 E-Z Sort Sorter Module. Adjustable in 0.75 in. increments, these molded plastic shelves feature a finger cutout and label holder. Each carton contains five shelves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- BOSTITCH STAPLES 1""L 16GA (16S2-25SG10M)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO Steel/Fiberboard E-Z Stor Sorter, 72 Sections, 37 1/2 x 12 3/4 x 71, Black (9241BLR)
- SAFCO Adjust Organizer, 19-1/2"x11-3/4"x21", 16 Compartment, Gray (SAF9422GR)
- SAFCO Onyx Mesh Literature Sorter, 20 Compartments, 19 x 15.25 x 59, Black (7770BL)
- SAFCO E-Z Sort Steel Mail Sorter Module, 25 Compartments, 57.5 x 13 x 14.25, Light Gray (7751GR)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- Safco Mail Supplies