Shop All Dry Erase Boards
Safco
Dryerase Board Wall, Charcoal
Mfr # 4158CH
Zoro # G5022906
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 16.63"
- Dry Erase Width 13.5"
- Board Color Charcoal Gray
- Mounting/Mobility Type Over-the-Panel
- Board Frame Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4158CH
- Zoro # G5022906
- UPC # 073555415803
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 16.63" |
Dry Erase Width | 13.5" |
Depth | 1 5/8" |
Height | 16 5/8" |
Width | 13 1/2" |
Details
Item | Board,Wall,Dryerase,Charcoal |
Board Color | Charcoal Gray |
Mounting/Mobility Type | Over-the-Panel |
Board Frame Material | Welded Steel |
Features | White Melamine Board Surface |
Standards | GREENGUARD Certified |
Color | Charcoal Gray |
Includes | Mounting Hardware |
For Use | Up To 3.25" Thick Partition Walls |
Material | Welded Steel |
For Use With | Up To 3 1/4" Thick Partition Walls |
Weight | 2.874 lbs |
Panel Accessory Type | 11 x 14 Markerboard |
Accessory Features | White Melamine Board Surface |
Description
Board,Wall,Dryerase,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 (56LT38)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Bk (BLN77A)
- SAFCO Rumba Full Panel Whiteboard Collaboration Screen, 36w x 16d x 54h, White/Gray (2014WBS)
- MEAD 48"x72" Melamine Whiteboard, Gloss (85358N)
- LUXOR Wall-Mount Music Whiteboard, 72"W x 48"H (WB7248M)
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- ICEBERG 36"x48" Glass Whiteboard (31140)
- FLIPSIDE Dry Erase Boards, 9"x12", 24/PK, White (FLP24912)
- Safco Dry Erase Boards