Shop All Desk Chairs
Safco
Drafting Chair, 23" to 33", Black
Mfr # 3406BL
Zoro # G4495270
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Seat Color Black
- Seat Height Range 23" to 33"
- Back Color Black
- Backrest Cushioned Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3406BL
- Zoro # G4495270
- UPC # 073555340624
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" to 33" |
Overall Height | 54" |
Details
Office Chair Style | Drafting Chair |
Seat Color | Black |
Back Color | Black |
Backrest | Cushioned Back |
Caster Type | Dual Wheel |
Item | Extended Height Drafting Chair,Black |
Weight Capacity | 250 lb. |
Color | Black |
Material | 30% Polyester/70% Olefin |
Adjustable | Tilt |
Style | Drafting Chair |
Description
Extended Height Drafting Chair,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J570)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24253)
- LORELL Wide Frame (LLR49312)
- SAFCO Zenergy Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric (4750BU)
- SAFCO Optimus High Back Big & Tall Chair, 400-lb. Capacity, Black Fabric (3590BL)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- SAFCO All-Mesh Chair, Big And Tall (3505BL)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- Safco Desk Chairs