Shop All Wardrobe Lockers
Safco
Double-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Tan
Mfr # 5526TN
Zoro # G2186001
product price: $1,054.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Height 78"
- Number of Compartments 6
- Material Heavy Gauge Steel
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5526TN
- Zoro # G2186001
- UPC # 073555552669
- Country of Origin Viet Nam
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 18" |
Details
Item | Double-Tier,Three-Column Locker |
Color | Two-Tone Tan |
Number of Compartments | 6 |
Material | Heavy Gauge Steel |
Number of Doors | 6 |
Standards | GREENGUARD Certified |
Weight | 213 lbs |
Description
Double-Tier,Three-Column Locker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump Follower Plate, 16 gal. (29FX13)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- SAFCO Single-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5522GR)
- SAFCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (5523GR)
- SAFCO Double-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5523GR)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3588-2A-PT)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (652141GY)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1256-1HG)
- Safco Wardrobe Lockers