Shop All Wardrobe Lockers
Safco
Double-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray
Mfr # 5526GR
Zoro # G2185992
product price: $1,060.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Height 78"
- Number of Compartments 6
- Number of Doors 6
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5526GR
- Zoro # G2185992
- UPC # 073555552607
- Country of Origin Viet Nam
- Category Wardrobe Lockers
Dimensions
Overall Width | 36" |
Overall Height | 78" |
Depth | 18" |
Details
Item | Double-Tier,Three-Column Locker |
Color | Two-Tone Gray |
Number of Compartments | 6 |
Number of Doors | 6 |
Material | Heavy Gauge Steel |
Standards | GREENGUARD Certified |
Weight | 213 lbs |
Description
Double-Tier,Three-Column Locker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (119-95-D936)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-HG)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Parts Storage Bin, 4-1/8 in x 7-3/8 in x 3, Yellow (269681YL)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- SAFCO Single-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5522GR)
- SAFCO Double-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5523GR)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- SAFCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (5523GR)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 1 Door Unassembled, Blue (254109BL)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Clear View Locker, 12W x 15D x 36H, Tan, Unassembled (B2311320)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- Safco Wardrobe Lockers