Shop All Wardrobe Lockers
Safco
Double-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray
Mfr # 5523GR
Zoro # G0206694
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12"
- Overall Height 78"
- Number of Compartments 2
- Number of Doors 2
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5523GR
- Zoro # G0206694
- UPC # 073555552300
- Country of Origin Viet Nam
- Category Wardrobe Lockers
Dimensions
Overall Width | 12" |
Overall Height | 78" |
Depth | 18" |
Details
Item | Double-Tier Locker,Two Tone |
Color | Two-Tone Gray |
Number of Compartments | 2 |
Number of Doors | 2 |
Material | Heavy Gauge Steel |
Standards | GREENGUARD Certified |
Weight | 70 lbs |
Description
Double-Tier Locker,Two Tone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (09627U1/4)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (3702-4S-95)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- SAFCO Single-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5522GR)
- SAFCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (5523GR)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x72, 1 Door Ready To Assemble, Gray (652040GY)
- HALLOWELL Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1818-1A-HG)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx15Dx36H, Gray, Assembled (652147GY)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 18D x 12H, Tan, Unassembled (B2311327)
- Safco Wardrobe Lockers