Shop All File Holders
Safco
Double File Cart, w/Drawers, Black
Mfr # 5212BL
Zoro # G0929650
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 27 in
- Overall Depth 17 in
- Overall Width 15 3/4 in
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5212BL
- Zoro # G0929650
- UPC # 073555521221
- Country of Origin China
- Category File Holders
Dimensions
Overall Height | 27 in |
Overall Depth | 17 in |
Overall Width | 15 3/4 in |
Details
Item | Vertical File Cabinet |
Color | Black |
Construction | Steel |
Material | Steel |
Finish | Powder Coated |
Product Type | Vertical File Cabinet |
Number of Drawers | 2 |
Form Factor | Letter |
Kit Product Type | Vertical File Cabinet |
Locking | None |
Description
Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking None, Material Steel, Number of Drawers 2, Overall Depth 17 in, Overall Height 27 in, Overall Width 15 3/4 in, Product Type Vertical File Cabinet, Standards Not Applicable, Lockable Drawer Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP C810/C830 CYAN (44059111)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 100ft, 1 Roll (0066021)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- SAFCO 2-Tier Rolling File Cart, Ltr/Lgl, 25-3/4"x14"x29-3/4", BK (SAF5278BL)
- SAFCO Open Top Mobile File, Steel, Shelf, 28"x14-3/4"x26", Black (SAF5373BL)
- SAFCO Flat File for 48" x 36" Docs, Black (4998BLR)
- SAFCO TRAY, LETTER, 8-TIER (SAF3129BL)
- SAFCO Wire Mobile File, Black (5201BL)
- SAFCO ORGANIZER, MESH 12 PKT, BK (SAF9430BL)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- Safco File Holders