Shop All Desk Accessories & Organizers
This Product is Discontinued
Safco
Desktop Organizer, Mahogany (Discontinued)
Mfr # 3692MH
Zoro # G0928862
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Mahogany
- Material Compressed Wood
- Height 18 in
- Width 29 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3692MH
- Zoro # G0928862
- UPC # 073555369229
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 18 in |
Width | 29 in |
Depth | 12 in |
Details
Item | Desktop Organizer |
Color | Mahogany |
Material | Compressed Wood |
Application | Shelf, Pen/Pencil Storage, Literature Organization |
Description
Desktop Organizer, Width 29 in, Depth 12 in, Height 18 in, Material Compressed Wood, Color Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.