Shop All Desk Accessories & Organizers
This Product is Discontinued
Safco
Desktop Organizer, Mahogany (Discontinued)
Mfr # 3671MH
Zoro # G0928065
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Mahogany
- Material Wood
- Overall Width 58 in
- Height 12 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3671MH
- Zoro # G0928065
- UPC # 073555367126
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 58 in |
Height | 12 in |
Overall Depth | 12 in |
Width | 57 1/2 in |
Overall Height | 12 in |
Depth | 12 in |
Details
Item | Desktop Organizer |
Color | Mahogany |
Material | Wood |
Features | Durable, Adjustable |
Includes | Cam-Lock Fastener, Shelf Divider |
Application | Shelf, Document Storage, Literature Organization |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 57 1/2 in, Depth 12 in, Height 12 in, Material Wood, Color Mahogany, Includes Cam-Lock Fastener, Shelf Divider
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.