Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, Includes USB Port
Mfr # 3231BL
Zoro # G0926333
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Height 19 1/2 in
- Width 19 1/2 in
- Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3231BL
- Zoro # G0926333
- UPC # 073555323122
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 19 1/2 in |
Width | 19 1/2 in |
Depth | 11 1/2 in |
Length | 8 1/2 in |
Length (Straight Wireway) | 8 1/2 in |
Details
Item | Desktop Organizer |
Color | Black |
Material | Steel |
Includes | USB Port |
Description
Desktop Organizer, Steel, Black, Length 8 1/2 in, Width 19 1/2 in, Height 19 1/2 in, Depth 11 1/2 in, Includes USB Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- CANON Chromalife100 Ink (CL-276), 180 Page-Yield, Tri-Color (4988C001)
- GREAT PAPERS Stationery Letterhead, Baseball, 8, PK80 (2019039)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Edwards EM160VB0 Mailbox, 1475 cu-in Capacity, Steel, Powder-Coated (EM160VB0)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- SAFCO Organizer, Desktop Mesh, Black (3251BL)
- SAFCO ORGANIZER, MESH DESK COMBO (SAF3266BL)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- Safco Desk Accessories & Organizers