Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 19-1/2"WX8-1/4"H
Mfr # 3254WH
Zoro # G0926570
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Color Black
- Material Steel
- Height 8 1/4 in
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3254WH
- Zoro # G0926570
- UPC # 073555325492
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 8 1/4 in |
Width | 19 1/2 in |
Depth | 11 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 6 |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Mounting Hardware |
Description
Desktop Organizer, Width 19 1/2 in, Depth 11 1/2 in, Height 8 1/4 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 6, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Loose Leaf Paper, 4-5/8 x 7, Tan, PK100 (982T)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- LABELMASTER Blank Orange Label Removable Vinyl, Pk25 (ZOPEZ)
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- SAFCO Desktop Organizer, 11-1/2"D (3255BU)
- SAFCO Organizer, Desktop Mesh, Black (3251BL)
- SAFCO Mountable Hanging Storage, Mesh (3244BL)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- SAFCO CPU Holder, 9x23-3/4x13-1/2", Black (2175)
- SAFCO ORGANIZER, DSK, SLNT, 5SCT, MSH (SAF3257BL)
- DACASSO Chocolate Brown Leather 34" x 20" Side-Rail Desk Pad (PR-3401)
- Safco Desk Accessories & Organizers