Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 12 "D, 4 Compartments
Mfr # 3242BL
Zoro # G0926525
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Color Black
- Material Steel
- Height 10 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3242BL
- Zoro # G0926525
- UPC # 073555324228
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 10 in |
Width | 22 21/64 in |
Depth | 12 in |
Details
Item | Desktop Organizer |
Number of Compartments | 4 |
Color | Black |
Material | Steel |
Includes | Mounting Hardware |
Finish | Powder Coated |
Description
Desktop Organizer, Width 22 21/64 in, Depth 12 in, Height 10 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 4, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Paint Marker, Extra Large Tip, Purple Color Family, Paint (038874)
- CRAFTY DAB Scented Paint Markers, PK10 (75640)
- BOSTITCH Stapler, Desk, Ergonomic, Black (02257)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SAFCO CPU Holder, 9x23-3/4x13-1/2", Black (2175)
- SAFCO Mobile Caddy, White (3286WH)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- INTERDESIGN DRW ORG LINUS 9X9X2"" (53530)
- Safco Desk Accessories & Organizers