Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 11-3/4"D
Mfr # 3243BL
Zoro # G0926981
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Color Black
- Material Steel
- Height 9 1/4 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3243BL
- Zoro # G0926981
- UPC # 073555324327
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 9 1/2 in |
Height | 9 1/4 in |
Overall Depth | 12 in |
Width | 14 3/4 in |
Overall Height | 14 3/4 in |
Depth | 11 3/4 in |
Details
Item | Desktop Organizer |
Number of Compartments | 3 |
Color | Black |
Material | Steel |
Includes | Mounting Hardware |
Finish | Powder Coated |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 14 3/4 in, Depth 11 3/4 in, Height 9 1/4 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 3, Includes Mounting Hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- DURO BAG Grocery Bag, Brn, 10-5/16"L, 5-1/4" W, PK400 (71005)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (30173PP)
- SAFCO Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4 (3250BL)
- SAFCO Organizer, Desktop Mesh, Black (3252BL)
- SAFCO ORGANIZER, DSK, SLNT, 5SCT, MSH (SAF3257BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SAFCO Desktop Organizer, 11-1/2"DX8-1/4"H (3254BU)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- DACASSO Black Suede Leather Coffee Sleeve (AG-9201)
- Safco Desk Accessories & Organizers