Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 11-1/2"DX8-1/4"H
Mfr # 3254BU
Zoro # G0926169
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Color Black
- Material Steel
- Height 8 1/4 in
- Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3254BU
- Zoro # G0926169
- UPC # 073555325454
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 8 1/4 in |
Width | 19 1/2 in |
Depth | 11 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 6 |
Color | Black |
Material | Steel |
Includes | Mounting Hardware |
Finish | Powder Coated |
Description
Desktop Organizer, Width 19 1/2 in, Depth 11 1/2 in, Height 8 1/4 in, Material Steel, Finish Powder Coated, Color Black, Number of Compartments 6, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PAKTEK Paktek 99800 BriefCase (99800)
- RIT DYE DYE PWDR PRL GREY (83391)
- U BRANDS Binder Clips, Medium, Silver, PK72, 72PK (3604U0624)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO ORGANIZER, CORNER, MESH (SAF3261BL)
- SAFCO Mobile Caddy, Black (3286BL)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- SAFCO Desktop Organizer, 11-1/2"D (3255BU)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- DACASSO Walnut & Leather Double Letter Trays (AG-8420)
- Safco Desk Accessories & Organizers