Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 11-1/2"DX19-1/2"W
Mfr # 3254WE
Zoro # G0926315
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wine
- Material Steel
- Height 8 1/4 in
- Width 19 1/2 in
- Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3254WE
- Zoro # G0926315
- UPC # 073555325461
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 8 1/4 in |
Width | 19 1/2 in |
Depth | 11 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 6 |
Color | Wine |
Material | Steel |
Includes | Mounting Hardware |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD |
Features | Sturdy |
Application | File, Folder, Binder, Document |
Description
Desktop Organizer, Width 19 1/2 in, Depth 11 1/2 in, Height 8 1/4 in, Material Steel, Finish Powder Coated, Color Wine, Number of Compartments 6, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- ZORO SELECT Tempo White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84598)
- BLACK N RED 11 x 8-1/2" Twinwire Notebook (JDKK67030)
- SAFCO Mountable Hanging Storage, Mesh (3244BL)
- SAFCO Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4 (3250BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- SAFCO Mesh Desk Organizer, 8 Sections, Steel, 13 (3255BL)
- SAFCO ORGANIZER, CORNER, MESH (SAF3261BL)
- SAFCO Desktop Organizer, 12-21/64"D (3240BL)
- C-LINE PRODUCTS C-Line Products General Document Sorter (30532)
- Safco Desk Accessories & Organizers