Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 11-1/2"D
Mfr # 3255BU
Zoro # G0926324
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Height 13 in
- Width 13 1/4 in
- Depth 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3255BU
- Zoro # G0926324
- UPC # 073555325553
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 13 in |
Width | 13 1/4 in |
Depth | 11 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 8 |
Color | Blue |
Material | Steel |
Finish | Powder Coated |
Includes | Mounting Hardware |
Description
Desktop Organizer, Width 13 1/4 in, Depth 11 1/2 in, Height 13 in, Material Steel, Finish Powder Coated, Color Blue, Number of Compartments 8, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11, Index, Ivy Pk (SGH056100)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- DYMO CORP DYMO® Organizer Xpress Pro Manual Label Maker, 1 Line, Soft Grip Handle (12966)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- SAFCO Desktop Organizer, 11-3/4"DX8"H (3271BU)
- SAFCO Onyx Mini Organizer with Three Compartments, Black, 6 x 5 1/4 x 5 1/4 (3250BL)
- SAFCO Onyx Mesh Corner Organizer, Six Sections, (3261BL)
- SAFCO Organizer, Desktop Mesh, Black (3252BL)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- SAFCO Stacking Desktop Sorter Set, White (3285WH)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- Safco Desk Accessories & Organizers