Shop All Desk Accessories & Organizers
Safco
Desktop Organizer, 10-3/4"DX14 "H
Mfr # 3258WH
Zoro # G0926954
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Overall Width 11 3/4 in
- Height 14 in
- Overall Depth 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3258WH
- Zoro # G0926954
- UPC # 073555325898
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 11 3/4 in |
Height | 14 in |
Overall Depth | 10 3/4 in |
Width | 11 3/4 in |
Overall Height | 14 in |
Depth | 10 3/4 in |
Details
Item | Desktop Organizer |
Number of Compartments | 8 |
Color | White |
Material | Steel |
Includes | Mounting Hardware |
Finish | Powder Coated |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 11 3/4 in, Depth 10 3/4 in, Height 14 in, Material Steel, Finish Powder Coated, Color White, Number of Compartments 8, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Pocket Wall Mount Bifold Brochure Holder, PK2 (252090)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97255)
- SAFCO ORGANIZER, ONYX 3/3 WHITE (SAF3254WH)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- SAFCO ORGANIZER, DSK, SLNT, 5SCT, MSH (SAF3257BL)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- SAFCO Organizer, Mesh Desktop, Black (3263BL)
- SAFCO Organizer, Vertical, 5 Sections, Black (3256BL)
- OIC Cubicle Hooks, Standard, 5/PK, Translucent 5PK (OIC30181)
- Safco Desk Accessories & Organizers