Shop All Desk Accessories & Organizers
Safco
Desk Tray Three Tiers
Mfr # 3271WH
Zoro # G5427059
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel Mesh
- Height 8"
- Width 9.25"
- Depth 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3271WH
- Zoro # G5427059
- UPC # 073555327199
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 8" |
Width | 9.25" |
Depth | 11.75" |
For File Size | Letter |
Details
Item | Desk Tray Three Tiers |
Number of Compartments | 3 |
Color | White |
Material | Steel Mesh |
Standards | GREENGUARD Certified |
Load Orientation | Front |
Description
Desk Tray Three Tiers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Wood Frame Natural Corkboard, 24in X 36in (1423-1)
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- ZORO SELECT Double Wall Boxes, 12" x 9" x 6", Kraft, 15/Bundle (55VM17)
- C-LINE PRODUCTS SORTER, 31-LEAVES, LTR, PLASTC (CLI30526)
- SAFCO ORGANIZER, CORNER, MESH (SAF3261BL)
- SAFCO Art Rack, Particle Board (3030)
- SAFCO Onyx Mesh Corner Organizer, Six Sections, (3261BL)
- SAFCO ORGANIZER, HANGING, HORIZONTL (SAF3240BL)
- SAFCO Onyx Desk Tray, 1 Section, Letter Size, 9.25" x 11.75" x 2.5", Black (3272BL)
- SAFCO Desktop Organizer, Includes USB Port (3231BL)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- Safco Desk Accessories & Organizers