Shop All Printer & Scanner Accessories
Safco
Desk-Side Printer Stand, Black/Silver
Mfr # 1856BL
Zoro # G1225163
original price:
$271.99
4% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 26.5"
- Height 26.5"
- Overall Height (In.) 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 1856BL
- Zoro # G1225163
- UPC # 073555185621
- Country of Origin China
- Category Printer & Scanner Accessories
Dimensions
Width | 26.5" |
Height | 26.5" |
Overall Height (In.) | 26 1/2 in |
Depth | 20.5" |
Overall Height | 26 1/2 in |
Overall Width | 26 1/2 in |
Overall Depth | 20 1/2 in |
Adjustable Shelf Height | Yes |
Overall Depth (In.) | 20 1/2 in |
Overall Width (In.) | 26 1/2 in |
Description
Printer Stand, Caster Type Swivel, Color Black, Material Laminate, Steel, Number of Drawers 0, Number of Shelves 1, Overall Depth 20 1/2 in, Overall Height 26 1/2 in, Overall Width 26 1/2 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 200 lb, Adjustable Shelf Height Yes, Assembly Unassembled, Finish Powder Coated, Locking Casters Yes, Number of Casters 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- SANFORD Sharpie King Size Black Chisel Tip Permanent Marker (15101)
- BANKERS BOX Storage Box, 580 lb, Ltr/Lgl, 12"x16"x10", 4/CT, Blue/White PK (FEL0724303)
- VAULTZ Vaultz VZ00192 Locking Personal Storage Box; Black (VZ00192)
- PLUS Electronic Copyboard, 58.38 x 40, Light Gray Frame (423-074)
- DOOMSDAY Black Printer Ribbon Designed for the AMT (DO7026)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- LEXMARK Lexmark 40X6247-OEM ADF Separator Simplex Pad for CX310 (40X6247-OEM)
- EPSON Epson Maintenance Sheet Kit 2/Ds-70, Ds-80W (B12B819481)
- Safco Printers & Scanners